60-1-1720 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, 2XL, 1 PR

  • Mfr # 60-1-1720-X2L-K

  • Zoro # G401873514


product price:  $13.35
/pr
Sold in multiples of 12 for $160.20

Key Features

Glove Size
2XL
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1720-X2L-K
Zoro #
G401873514
UPC #
063344429739
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1720
Glove Liner Material
Unlined
Leather Palm Process
Grain
Welding Glove Application
MIG, TIG
Glove Cut
Gunn
Color
Gray
Stitching Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
Glove Construction
Cut and Sewn
Brand and Series
BDG(R) Gander Brand(R) 60-1-1720
Touchscreen Compatible
No
Insulated
No
Includes Glide Patch
No
Oil Resistant
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
Not Tested
Cuff Color
Gray
High-Visibility
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Leather Color
Gray
Palm Style
Single Layer
Reflective Backing
No
Waterproof
No
Includes Pull Strap
No
Water Resistant
No
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
Glove Back Color
Gray
Includes Red Palm
No
Includes Padded Palm
No
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Thumb Crotch
Leather Glove Liner Type
Unlined
Includes Pinch Point Protection
No
Includes Double Palm
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size 2XL, Color Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.