60-1-1810 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, 2XL, 1 PR

  • Mfr # 60-1-1810-X2L-K

  • Zoro # G501873469


product price:  $15.39
/pr
Sold in multiples of 12 for $184.68

Key Features

Glove Size
2XL
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1810-X2L-K
Zoro #
G501873469
UPC #
063344429791
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
60-1-1810
Glove Liner Material
Cotton / Foam
Leather Palm Process
Grain
Glove Cut
Gunn
Welding Glove Application
MIG, TIG
Color
Yellow
Stitching Material
Kevlar(R)
Brand and Series
BDG(R) Gander Brand(R) 60-1-1810
Leather Grade
Premium
Glove Materials
Cowhide
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Waterproof
No
High-Visibility
No
Reinforcement Coverage
Reinforced Thumb Crotch
Rope Channel Reinforcement
No
ANSI/ISEA Cut Level
Not Tested
Insulated
No
Leather Glove Liner Type
Cotton / Foam Lining
ANSI/ISEA Puncture Level
Not Tested
Includes Pull Strap
No
Includes Double Palm
No
Oil Resistant
No
Cuff Color
Brown
Glove Features
Reinforced Thumb Crotch
Water Resistant
No
Includes Pinch Point Protection
No
Glove Back Color
Yellow
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Glide Patch
No
Reflective Backing
No
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Leather Color
Yellow
Includes ID Panel
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Size 2XL, Color Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.