60-1-1810 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 60-1-1810-M-K

  • Zoro # G901873502


product price:  $15.39
/pr
Sold in multiples of 12 for $184.68

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1810-M-K
Zoro #
G901873502
UPC #
063344429838
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
60-1-1810
Glove Liner Material
Cotton / Foam
Welding Glove Application
MIG, TIG
Color
Yellow
Glove Cut
Gunn
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Leather Grade
Premium
Glove Materials
Cowhide
Brand and Series
BDG(R) Gander Brand(R) 60-1-1810
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Reinforcement Coverage
Reinforced Thumb Crotch
Includes Glide Patch
No
Glove Back Color
Yellow
Includes Red Palm
No
Leather Color
Yellow
Insulated
No
Includes Padded Palm
No
Thumb Sweat Wipe
No
Leather Glove Liner Type
Cotton / Foam Lining
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Tested
Cuff Color
Brown
Water Resistant
No
Reflective Backing
No
ANSI/ISEA Puncture Level
Not Tested
Oil Resistant
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
High-Visibility
No
Glove Features
Reinforced Thumb Crotch
Includes Double Palm
No
Waterproof
No
Palm Style
Single Layer

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Size M, Color Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.