60-1-1818KV Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 60-1-1818KV-M-K

  • Zoro # G507101306


product price:  $29.89
/pr

Key Features

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1818KV-M-K
Zoro #
G507101306
UPC #
063344429852
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
60-1-1818KV
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105
Leather Grade
Premium
ANSI/ISEA Cut Level
A6
Color
Brown
Leather Palm Process
Grain
Brand and Series
GANDER 60-1-1818KV
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Max. Temp.
284 Degrees F

Description

Welding Gloves, Glove Back Material Cowhide, Thumb Style Wing, Glove Size M, Color Brown, Cuff Material Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.