60-1-1940 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, 2XL, 1 PR

  • Mfr # 60-1-1940-X2L-K
  • Zoro # G701808742
product price: 
$
19.15
/pr
Sold in multiples of 12 prs for $229.80

Key Features

Glove Size
2XL
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-1-1940-X2L-K
Zoro #
G701808742
UPC #
063344391685
Country of Origin
China
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1940
Glove Liner Material
Cotton Lined
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Color
Brown / Gray
Welding Glove Application
TIG
Palm Style
Padded
ANSI/ISEA Abrasion Level
Not Tested
Reinforcement Coverage
Reinforced Thumb Saddle
ANSI/ISEA Cut Level
Not Tested
Glove Materials
Goatskin
Includes Padded Palm
Yes
ANSI/ISEA Puncture Level
Not Tested
Leather Glove Style
Work
Includes Pull Strap
No
Leather Glove Liner Type
Cotton Lining
Oil Resistant
No
Includes Red Palm
No
Cuff Color
Gray
Includes Glide Patch
No
Glove Back Color
Gray
Includes Pinch Point Protection
No
Leather Color
Brown / Gray
Thumb Sweat Wipe
No
Reflective Backing
No
Touchscreen Compatible
No
Leather Grade
Premium
Brand and Series
BDG(R) Gander Brand(R) 60-1-1940
Glove Construction
Cut and Sewn
High-Visibility
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Waterproof
No
Includes ID Panel
No
Glove Features
Padded Palm, Reinforced Backhand and Thumb Crotch
Glove Hand Style
Left and Right
Water Resistant
No
Insulated
No
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Wire Color
Brown / Gray

Dimensions

Glove Size
2XL
Cuff Length
5 in

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Size 2XL, Color Brown / Gray, Cuff Material Cowhide, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.