60-1-7803B Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide Leather, Universal, 1 PR
Mfr # 60-1-7803B-K
Zoro # G101883493
product price:Â $7.89
/pr
Sold in multiples of 12 for $94.68
Key Features
Glove Size
Universal
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-7803B-K
Zoro #
G101883493
UPC #
063344383185
Country of Origin
China
Dimensions
Glove Size
Universal
Details
Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
Thumb Style
Wing
Series
60-1-7803B
Glove Liner Material
Fleece lined
Glove Cut
Gunn
Stitching Material
N/A (Data not available)
Leather Palm Process
Split
Leather Grade
Premium
Brand and Series
BDG Gander Brand 60-1-7803B
Glove Construction
Welted
Glove Materials
Cowhide
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.