60-9-1942 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 60-9-1942-M-K

  • Zoro # G601883498


product price: $18.99
/pr
Sold in multiples of 12 for $227.88

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-1942-M-K
Zoro #
G601883498
UPC #
063344429968
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
60-9-1942
Glove Liner Material
Fleece
Color
Black / Brown / Gray
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Welding Glove Application
MIG, TIG
Glove Materials
Cowhide
Leather Grade
Premium
Brand and Series
BDG(R) Gander Brand(R) 60-9-1942
Includes Pinch Point Protection
No
Oil Resistant
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Glove Insulation Material
Fleece
Leather Glove Liner Type
Fleece Insulation
Glove Back Color
Black / Gray
Includes Double Palm
Yes
Palm Style
Reinforced
Waterproof
No
Leather Color
Black / Brown / Gray
Glove Hand Style
Left and Right
Glove Features
Double Palm, Reinforced Backhand, Palm and Thumb Crotch
Touchscreen Compatible
No
Reflective Backing
No
Includes Pull Strap
No
Cuff Color
Brown
Water Resistant
No
Insulated
Yes
Includes Glide Patch
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Includes Red Palm
No
ANSI/ISEA Cut Level
Not Tested
Thumb Sweat Wipe
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Not Applicable, Glove Size M, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products