60-9-1942 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, S, 1 PR

  • Mfr # 60-9-1942-S-K

  • Zoro # G801843803


product price: $18.99
/pr
Sold in multiples of 12 for $227.88

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-1942-S-K
Zoro #
G801843803
UPC #
063344429951
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
60-9-1942
Glove Liner Material
Fleece
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Color
Black / Brown / Gray
Glove Materials
Cowhide
Leather Grade
Premium
Brand and Series
BDG(R) Gander Brand(R) 60-9-1942
Water Resistant
No
Palm Style
Reinforced
Glove Insulation Material
Fleece
Glove Construction
Cut and Sewn
Waterproof
No
Rope Channel Reinforcement
No
Includes Glide Patch
No
Touchscreen Compatible
No
Includes Padded Palm
No
Glove Features
Double Palm, Reinforced Backhand, Palm and Thumb Crotch
High-Visibility
No
Glove Hand Style
Left and Right
Cuff Color
Brown
Leather Glove Liner Type
Fleece Insulation
Includes Pinch Point Protection
No
Glove Back Color
Black / Gray
Includes Double Palm
Yes
ANSI/ISEA Puncture Level
Not Tested
Includes ID Panel
No
ANSI/ISEA Cut Level
Not Tested
Includes Pull Strap
No
Includes Red Palm
No
Reflective Backing
No
Thumb Sweat Wipe
No
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
Black / Brown / Gray
Insulated
Yes

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Not Applicable, Glove Size S, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.