64-1-1065C Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, 7, 1 PR

  • Mfr # 64-1-1065C-7-K

  • Zoro # G510083897


product price:  $71.29
/pr

Key Features

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-1-1065C-7-K
Zoro #
G510083897
UPC #
63344430933
Country of Origin
Multiple

Dimensions

Glove Size
7
Cuff Length
5.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Straight
Series
64-1-1065C
Glove Liner Material
Unlined
Color
Yellow
Leather Palm Process
Grain
Stitching Material
Polyester
Glove Cut
Gunn
Leather Grade
Premium
Glove Materials
Grain Cowhide, Grain Deerskin
ANSI/ISEA Cut Level
Not Tested
Finger Coverage
Full Finger
Leather Glove Style
Work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.