64-1-1065C Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, 9, 1 PR
Mfr # 64-1-1065C-9-K
Zoro # G003161590
product price:Â $51.69
/prKey Features
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-1065C-9-K
Zoro #
G003161590
UPC #
63344384977
Country of Origin
Multiple
Dimensions
Glove Size
9
Cuff Length
5.5 in
Size- Numeric
9
Details
Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Straight
Series
64-1-1065C
Glove Liner Material
Unlined
Leather Palm Process
Grain
Glove Cut
Gunn
Stitching Material
Polyester
Color
Yellow
Material
Grain Cowhide, Grain Deerskin
Glove Materials
Grain Cowhide, Grain Deerskin
Palm Style
Single Layer
Leather Grade
Premium
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Description
Grain cowhide palm & index finger; Grain deerskin backhand; 5.5" split cowhide gauntlet cuff w/gore; Gunn cut w/wing thumb & thumb strap; Outseam sewn fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.