Shop BDG
See all product information
Create Account
64-1-1141 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, XS, 1 PR
- Mfr # 64-1-1141-8-K
- Zoro # G601843959
product price:Â
$
29.89
/pr
Sold in multiples of 12Â prs for
$358.68
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-1-1141-8-K
- Zoro #
- G601843959
- UPC #
- 063344372103
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XS
- Cuff Length
- 5 in
Details
- Item
- Welding Gloves
- Cuff Material
- Cowhide
- Application
- TIG
- Cuff Style
- Gauntlet
- Glove Back Material
- Deerskin
- Palm Material
- Deerskin
- Thumb Style
- Straight
- Series
- 64-1-1141
- Glove Cut
- Clute
- Leather Palm Process
- Split
- Welding Glove Application
- TIG
- Glove Construction
- Cut and Sewn
- Brand and Series
- BDG Gander Brand 64-1-1141
- Glove Materials
- Deerskin
- Leather Grade
- Premium
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XS, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.