64-1-1145 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, XL, 1 PR
Mfr # 64-1-1145-1-2K
Zoro # G101873494
product price:Â $33.75
/pr
Sold in multiples of 12 for $405.00
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1145-1-2K
Zoro #
G101873494
UPC #
063344385097
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Cuff Length
5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Series
64-1-1145
Welding Glove Application
TIG
Leather Palm Process
Split
Glove Cut
Clute
Leather Grade
Premium
Brand and Series
BDG Gander Brand 64-1-1145
Glove Materials
Deerskin
Glove Construction
Cut and Sewn
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.