64-1-1241 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, S, 1 PR
Mfr # 64-1-1241-9-K
Zoro # G601873482
product price:Â $27.99
/pr
Sold in multiples of 12 for $335.88
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-1241-9-K
Zoro #
G601873482
UPC #
063344385158
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Cuff Length
4.5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Straight
Series
64-1-1241
Stitching Material
Kevlar(R)
Glove Cut
Clute
Welding Glove Application
TIG
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Brand and Series
BDG Gander Brand 64-1-1241
Glove Materials
Goatskin
Leather Grade
Premium
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Clute, Glove Size S, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.