64-1-1525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, XL, 1 PR
- Mfr # 64-1-1525-1-2K
- Zoro # G701873467
product price:Â
$
43.69
/pr
Sold in multiples of 12Â prs for
$524.28
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-1525-1-2K
- Zoro #
- G701873467
- UPC #
- 063344385264
- Country of Origin
- Sri Lanka
- Item
- Welding Gloves
- Cuff Material
- Cowhide
- Application
- TIG
- Cuff Style
- Gauntlet
- Glove Back Material
- Deerskin
- Palm Material
- Deerskin
- Thumb Style
- Straight
- Series
- 64-1-1525
- Welding Glove Application
- TIG
- Leather Palm Process
- Grain
- Glove Cut
- Clute
- Glove Materials
- Deerskin
- Brand and Series
- BDG Gander Brand 64-1-1525
- Glove Construction
- Cut and Sewn
- Leather Grade
- Premium
- Standards
- ANSI/ISEA 105
- Max. Temp.
- 284 Degrees F
Dimensions
- Glove Size
- XL
- Cuff Length
- 5.5 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.