64-1-1741 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, S, 1 PR
Mfr # 64-1-1741-9-K
Zoro # G901897324
product price:Â $43.99
/pr
Sold in multiples of 12 for $527.88
Key Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1741-9-K
Zoro #
G901897324
UPC #
063344385363
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Cuff Length
5 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Palm Material
Deerskin
Thumb Style
Straight
Series
64-1-1741
Welding Glove Application
TIG
Glove Cut
Clute
Leather Palm Process
Grain
Brand and Series
BDG Gander Brand 64-1-1741
Glove Construction
Cut and Sewn
Glove Materials
Deerskin
Leather Grade
Premium
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size S, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.