64-1-888 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide Leather, L, 1 PR
Mfr # 64-1-888-K
Zoro # G801873459
product price:Â $27.19
/pr
Sold in multiples of 12 for $326.28
Key Features
Glove Size
L
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-888-K
Zoro #
G801873459
UPC #
063344386094
Country of Origin
Multiple
Dimensions
Glove Size
L
Cuff Length
5 in
Details
Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
Thumb Style
Straight
Series
64-1-888
Glove Liner Material
Flannel Lining, Heather
Glove Cut
Gunn
Leather Palm Process
Split
Brand and Series
BDG Gander Brand 64-1-888
Glove Construction
Welted
Leather Grade
Premium
Glove Materials
Cowhide
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.