88-1-7800, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # 88-1-7800-L

  • Zoro # G7677583


product price:  $21.15
/pk 100, $0.21/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-1-7800-L
Zoro #
G7677583
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil
Length
9 1/2 in
Glove Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
88-1-7800
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Standards
EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR 177.2600
Brand and Series
BDG
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Texture
Grain
Texture Location
Fingers
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Micro-Organisms
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Not Applicable, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.