99-1-6000B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black

  • Mfr # 99-1-6000B-M

  • Zoro # G8521083


product price:  $15.75
/pk 50, $0.32/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6000B-M
Zoro #
G8521083
UPC #
063344362524
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
6 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Finger Thickness
6 mil
Cuff Thickness
6 mil
Nominal Palm Thickness
6 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
99-1-6000B
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Glove Hand Style
Ambidextrous
ISO Class
Not Rated
Brand and Series
BDG Grippaz
Silicone-Free
Silicone-Free
Accelerator-Free
Contains Accelerators
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Fish Scale
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.