99-1-6000B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black

  • Mfr # 99-1-6000B-XL

  • Zoro # G8519857


product price:  $15.75
/pk 50, $0.32/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6000B-XL
Zoro #
G8519857
UPC #
063344362548
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
6 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Finger Thickness
6 mil
Nominal Palm Thickness
6 mil
Cuff Thickness
6 mil
Glove Length
9 1/2 in
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, General Purpose
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Series
99-1-6000B
Sterile/Non-Sterile
Non-Sterile
Texture
Fish Scale
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
Glove Hand Style
Ambidextrous
ISO Class
Not Rated
Brand and Series
BDG Grippaz
Accelerator-Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.