99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Orange

  • Mfr # 99-1-6100B-M

  • Zoro # G8520155


product price:  $17.15
/pk 50, $0.34/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Orange
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6100B-M
Zoro #
G8520155
UPC #
063344362623
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
6 mil
Glove Length
9 1/2 in
Cuff Thickness
6 mil
Finger Thickness
6 mil
Nominal Palm Thickness
6 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
99-1-6100B
Sterile/Non-Sterile
Non-Sterile
Brand and Series
BDG Grippaz
Glove Hand Style
Ambidextrous
Standards
EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
ISO Class
Not Rated
Acceptable Quality Level (AQL)
1.5
Accelerator-Free
Contains Accelerators
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Fish Scale
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.