99-1-6200B, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Blue
- Mfr # 99-1-6200B-L
- Zoro # G8521713
product price:Â
$
30.95
/pk of 50, $0.62/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Palm Thickness
- 8 mil
- Cuff Thickness
- 8 mil
- Length
- 11 3/4 in
- Finger Thickness
- 8 mil
- Nominal Palm Thickness
- 8 mil
- Glove Length
- 11 3/4 in
- Glove Size and Cuff Length Style
- L/Standard
- Size - Numeric
- 9
- Size- Alpha
- L
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 11 3/4 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.