Acrylic Cold Weather Gloves, PVC Grip Palm, Black, S

  • Mfr # 80-9-2030-S

  • Zoro # G615821318


product price: $4.79
/pr

Key Features

Glove Size
S
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2030-S
Zoro #
G615821318
UPC #
063344448600
Country of Origin
China

Dimensions

Glove Size
S
Size
S
Glove Length
9 in
Size- Alpha
S

Details

Item
Acrylic Cold Weather Gloves
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
Insulated
No
Includes Reinforced Thumb Crotch
No
Series
DENY 2030
Glove Hand Style
Left and Right
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Cut Level
Not Rated
Touchscreen Compatible
No
Knit Material
Acrylic
Pairs per Package
1
Hand Protection Style
Glove
Sold As
Pair
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Double-Dipped
No
Palm Type
Coated
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Hem Style
Finished
Lint-Free
No
Knit Material Color
Black
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.