Acrylic Cold Weather Gloves, PVC Grip Palm, Black, XL

  • Mfr # 80-9-2030-XL

  • Zoro # G515821319


product price:  $4.79
/pr

Key Features

Glove Size
XL
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2030-XL
Zoro #
G515821319
UPC #
063344448631
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL
Glove Length
9 in
Size- Alpha
XL

Details

Item
Acrylic Cold Weather Gloves
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
Insulated
No
Glove Hand Style
Left and Right
Series
DENY 2030
Knit Material
Acrylic
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Rated
Silicone-Free
Yes
Latex-Free
Yes
Pairs per Package
1
Sold As
Pair
Hand Protection Style
Glove
Reversible
No
Finger Coverage
Full Finger
Double-Dipped
No
Glove Construction
Seamless Knit
Knit Material Color
Black
Lint-Free
No
EN 388 Rating
Not Tested
Includes Finger Fourchettes
No
Hem Style
Finished
Palm Type
Coated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.