Zoro Homepage

Apron, Leather, 32 in Length, Universal

  • Mfr # 64-1-64

  • Zoro # G8520925


product price: $67.49
/ea

Key Features

Material
Leather
Length
32 in
Size
Universal
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-64
Zoro #
G8520925
UPC #
063344254294
Country of Origin
Sri Lanka

Dimensions

Length
32 in
Size
Universal

Details

Item
Apron
Material
Leather
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Apron Type
Split Leg Apron
Features
Abrasion Resistant
Waist Closure
Ties
Material Trade Name
Leather

Description

Apron Type Split Leg Apron, Features Abrasion Resistant, Apron, Length 32 in, Material Trade Name Leather, Size Universal, Waist Closure Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.