Black Cut Resistant Sleeve, Size 14"
Mfr # 99-1-330-14
Zoro # G8663801
product price: $11.69
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-330-14
Zoro #
G8663801
UPC #
063344426103
Country of Origin
China
Dimensions
Size
Universal
Length
14"
Sleeve Length
14 in
Thickness
1.4 mil
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Performance
General Purpose
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
ANSI/ISEA Needlestick Level
Not Available
Series
Arc Tek
Brand and Series
BDG Arc Tek
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
ANSI/ISEA Heat Level
2
Sleeve Features
Cut-Resistant, Heat-Resistant
Maximum Temperature
284 Degrees F
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 1.4 mil, Sleeve Material Polyethylene, Steel, Color Black, Size Universal, Series Arc Tek, Sleeve Features Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.