Zoro Homepage

Black Cut Resistant Sleeve, Size 20"

  • Mfr # 99-1-330-20

  • Zoro # G8664300


product price: $13.39
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-330-20
Zoro #
G8664300
UPC #
063344426134
Country of Origin
China

Dimensions

Size
Universal
Length
20"
Sleeve Length
20 in
Thickness
1.4 mil

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Brand and Series
BDG Arc Tek
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level
Not Available
Sleeve Style
Sleeve
Latex-Free
Latex-Free
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Sleeve Features
Cut-Resistant, Heat-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 20 in, Thickness 1.4 mil, Sleeve Material Polyethylene, Steel, Color Black, Size Universal, Series Arc Tek, Sleeve Features Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.