Black Cut Resistant Sleeve Thumb Hole, Size 10"
Mfr # 99-1-335-10
Zoro # G8663530
product price: $8.25
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-335-10
Zoro #
G8663530
UPC #
063344426141
Country of Origin
China
Dimensions
Size
Universal
Length
10"
Sleeve Length
10 in
Thickness
1.4 mil
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Style
Sleeve with Thumbhole
Latex-Free
Latex-Free
Brand and Series
BDG Arc Tek
Series
Arc Tek
ANSI/ISEA Needlestick Level
Not Available
Sleeve Performance
General Purpose
Cuff Style
Shirred Slip-On
Silicone-Free
Contains Silicone
ANSI/ISEA Heat Level
2
Sleeve Features
Cut-Resistant, Heat-Resistant
Maximum Temperature
284 Degrees F
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Thickness 1.4 mil, Sleeve Material Polyethylene, Steel, Color Black, Size Universal, Series Arc Tek, Sleeve Features Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.