Zoro Homepage

Black Cut Resistant Sleeve Thumb Hole, Size 20"

  • Mfr # 99-1-335-20

  • Zoro # G8665244


product price: $13.85
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-335-20
Zoro #
G8665244
UPC #
063344426196
Country of Origin
China

Dimensions

Size
Universal
Length
20"
Sleeve Length
20 in
Thickness
1.4 mil

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
Series
Arc Tek
Latex-Free
Latex-Free
Brand and Series
BDG Arc Tek
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level
Not Available
Sleeve Performance
General Purpose
ANSI/ISEA Heat Level
2
Sleeve Features
Cut-Resistant, Heat-Resistant
Maximum Temperature
284 Degrees F

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 20 in, Thickness 1.4 mil, Sleeve Material Polyethylene, Steel, Color Black, Size Universal, Series Arc Tek, Sleeve Features Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.