
Chemical Resistant Glove, A9 Cut Level Lining, Impact Level 2, 12 in Length, Acrylic Insulation, 2XL
Mfr # 99-9-778-11
Zoro # G615913785
product price:Â $37.79
/prKey Features
Color
Black/Green/Yellow
ANSI/ISEA Cut Level
A9
Glove Liner Material
Aramid
Standards
ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-778-11
Zoro #
G615913785
UPC #
63344448051
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Color
Black/Green/Yellow
ANSI/ISEA Cut Level
A9
Glove Liner Material
Aramid
Standards
ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
Silicone-Free
Yes
Cuff Style
Gauntlet
Glove Coating Finish
Nitrile
Series
DENY 778
Glove Coating Coverage
Full
Glove Materials
PVC
Item
Chemical Resistant Gloves
Description
PVC shell, full double dipped nitrile coating with textured finish; 12 overall length; Cut-resistant lining; Acrylic Insulation; TPR backhand impact protection; Hemmed cuff
- PVC shell, full double dipped nitrile coating w/textured finish
- 12" overall length
- Cut-resistant lining
- Acrylic Insulation
- TPR backhand impact protection
- Hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.