Zoro Homepage

Chemical Resistant Gloves, Black, S (7), 1 PR

  • Mfr # 99-1-901-7-K

  • Zoro # G301708992


product price: $3.19
/pr
Sold in multiples of 3 for $9.57

Key Features

Color
Black
Cuff Style
Beaded
Lining
Flock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-901-7-K
Zoro #
G301708992
UPC #
63344438137
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)

Details

Item
Chemical Resistant Gloves
Color
Black
Cuff Style
Beaded
Lining
Flock

Description

32 mil rubber shell w/diamond embossed palm; 12" overall length; Flock lining; Beaded cuff; Chlorinated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.