Chemical Resistant Gloves, Cut Level A6 Lining, PVC, Nitrile Coating, 12 in, XS, 1 PR, Vendor Pack

  • Mfr # 99-1-778-6-K

  • Zoro # G108596761


product price:  $19.39
/pr

Key Features

Color
Black/Green
Glove Materials
PVC
Glove Length
12 in
Series
DENY 778-K
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-778-6-K
Zoro #
G108596761
UPC #
63344441779
Country of Origin
China

Dimensions

Glove Size
6
Glove Length
12 in

Details

Item
Chemical Resistant Gloves
Color
Black/Green
Glove Materials
PVC
Series
DENY 778-K
ANSI/ISEA Cut Level
A6

Description

12 PVC Glove,X-Small,PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.