Chemical Resistant Gloves, Cut Level A6 Lining, PVC Shell, Nitrile Coating, 12 in L, M, 1 PR

  • Mfr # 99-1-778-8

  • Zoro # G008596809


product price: $19.45
/pr

Key Features

Color
Black/Green
Glove Materials
PVC, Nitrile Coating
Glove Length
12 in
Cuff Style
Hemmed
Series
DENY 778
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-778-8
Zoro #
G008596809
UPC #
63344441724
Country of Origin
China

Dimensions

Glove Size
8(M)
Glove Length
12 in

Details

Item
Chemical Resistant Gloves
Color
Black/Green
Glove Materials
PVC, Nitrile Coating
Cuff Style
Hemmed
Series
DENY 778
ANSI/ISEA Cut Level
A6

Description

12 PVC Glove,Medium,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.