Chemical Resistant Gloves, Full, Orange, Yellow, XL, 1 PR

  • Mfr # 99-1-503-XL

  • Zoro # G401709004


product price:  $51.19
/pr

Key Features

Size
XL
Color
Orange, Yellow
Glove Coating Material
PVC
Glove Materials
Kevlar(R)
Glove Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-503-XL
Zoro #
G401709004
UPC #
063344425748
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL
Glove Length
11 1/2 in

Details

Item
Chemical Resistant Gloves
Color
Orange, Yellow
Glove Coating Material
PVC
Glove Materials
Kevlar(R)
Latex-Free
Latex-Free
Cuff Style
Safety
Series
DENY(R)
Glove Texture
Crinkle
Standards
ANS/ISEA 138, ANSI/ISEA 105, EN 374-1, EN 388
Supported / Unsupported
Supported
Glove Construction
Cut and Sewn
Impact Glove Type
ANSI/ISEA Rated
Dual Layer
Dual Layer Not Included
Glove Liner Material
Unlined
Knuckle Protection Material
TPR Rubber
Anti-Static
Anti-Static Not Included
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Insulated
Not Insulated
Glove Texture Location
Fully
Electrostatic Properties
Conductive
ANSI/ISEA Cut Level
A5
Silicone-Free
Silicone-Free
EN ISO 374 Chemical Rating
Type A - AKLOPT
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
ANSI/ISEA Impact Level
2
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Load
2,200 g
Chlorinated/Non Chlorinated
Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Wear-Indicating
Wear-Indicator Not Included
Impact Protection Style
Standard
Glove Coating Color
Orange
Impact Protection Coverage
Knuckles
Brand and Series
BDG Deny 99-1-503
ANSI/ISEA Needlestick Level
Not Tested
Accelerator Free
Contains Accelerators
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Sterile/Non-Sterile
Non-Sterile
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.