Chemical Resistant Gloves, PVC, 12 in L, 10, 1 PR

  • Mfr # 99-1-820BD-10

  • Zoro # G201251130


product price: $13.59
/pr

Key Features

Glove Materials
PVC
Glove Length
12 in
Cuff Style
Beaded
Standards
EN 374-1, EN 374-2, EN 388
Glove Liner Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-820BD-10
Zoro #
G201251130
UPC #
063344432814
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
12 in
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Glove Materials
PVC
Cuff Style
Beaded
Standards
EN 374-1, EN 374-2, EN 388
Glove Liner Material
Cotton
Glove Coating Material
PVC
EN 388 Impact Rated
EN 388 Impact Rated
Impact Glove Type
CE Rated
EN ISO 374 Chemical Rating
Type A - AJKLMPT

Description

Chemical Resistant Gloves, 12 in, Glove Size 10, Standards EN 374-1, EN 374-2, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.