Chemical Resistant Gloves, PVC, 12 in L, 9, 1 PR
Mfr # 99-1-820BD-9
Zoro # G401251145
product price: $13.59
/prKey Features
Glove Materials
PVC
Glove Length
12 in
Cuff Style
Beaded
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-820BD-9
Zoro #
G401251145
UPC #
063344432845
Country of Origin
China
Dimensions
Glove Size
9
Glove Length
12 in
Size - Numeric
9
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Cuff Style
Beaded
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Material
PVC
Glove Liner Material
Cotton
Impact Glove Type
CE Rated
EN 388 Impact Rated
EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Description
Chemical Resistant Gloves, 12 in, Glove Size 9, Standards EN 374-1, EN 374-2, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.