Shop BDG
See all product information
Create Account
Chemical Resistant Gloves, PVC, 12 in L, Black/Red, 12, 1 PR
- Mfr # 99-1-779-12-K
- Zoro # G608596810
product price:Â
$
8.59
/pr
Sold in multiples of 2Â prs for
$17.18
Key Features
Glove Materials
PVC
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-779-12-K
- Zoro #
- G608596810
- UPC #
- 63344442110
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Black/Red
- Glove Materials
- PVC
Dimensions
- Glove Size
- 12
- Glove Length
- 12 in
Description
12 PVC Glove,3X-Large,PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.