Chemical Resistant Gloves, PVC, 12 in L, Black/Red, 8, 1 PR

  • Mfr # 99-1-779-8-K

  • Zoro # G708596765


product price:  $7.79
/pr
Sold in multiples of 2 for $15.58

Key Features

Color
Black/Red
Glove Size
8
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-779-8-K
Zoro #
G708596765
UPC #
63344442073
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
12 in

Details

Item
Chemical Resistant Gloves
Color
Black/Red
Glove Materials
PVC

Description

12 PVC Glove,Medium,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.