Chemical Resistant Gloves, PVC, 12 in L, Black/Red, 9, 1 PR

  • Mfr # 99-1-779-9-K

  • Zoro # G908596756


product price:  $8.59
/pr
Sold in multiples of 2 for $17.18

Key Features

Glove Size
9
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-779-9-K
Zoro #
G908596756
UPC #
63344442080
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
12 in

Details

Item
Chemical Resistant Gloves
Color
Black/Red
Glove Materials
PVC

Description

12 PVC Glove,Large,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.