
Chemical Resistant Gloves, PVC, Blue, L (9), 1 PR
Mfr # 99-9-821-9-K
Zoro # G501708983
product price: $9.99
/prKey Features
Color
Blue
Glove Materials
PVC
Cuff Style
Gauntlet, Hemmed
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-9-821-9-K
Zoro #
G501708983
UPC #
63344391326
Country of Origin
Pakistan
Dimensions
Glove Size
L (9)
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Gauntlet, Hemmed
Standards
EN 374-1, EN 374-2, EN 388
Glove Coating Finish
Smooth
Lining
Acrylic Thermal Lining
Glove Coating Coverage
Full
Glove Coating Material
PVC
Description
Triple dipped PVC shell w/textured finish; 12" overall length; BOA acrylic thermal lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.