Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, PVC, Blue, M (8), 1 PR

  • Mfr # 99-1-820-8-K

  • Zoro # G401708977


product price: $6.15
/pr
Sold in multiples of 2 for $12.30

Key Features

Color
Blue
Glove Materials
PVC
Latex-Free
No
Cuff Style
Gauntlet
Standards
EN 374-1, EN 374-2, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-820-8-K
Zoro #
G401708977
UPC #
63344389347
Country of Origin
China

Dimensions

Glove Size
M (8)

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
No
Cuff Style
Gauntlet
Standards
EN 374-1, EN 374-2, EN 388
ANSI/ISEA Cut Level
Not Tested
Sterile/Non-Sterile
Non-Sterile

Description

Triple dipped PVC shell w/textured finish; 12" overall length; Cotton lining; Anatomically formed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.