Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cut-Resistant Gloves, Cut Level A3 , Dipped , Latex , Rough , M 1 PR

  • Mfr # 99-1-9701-8

  • Zoro # G200892563


product price: $7.39
/pr
Sold in multiples of 12 for $88.68

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9701-8
Zoro #
G200892563
UPC #
063344422761
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9701
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Available
Insulated
No
Thumb Style
Wing
Standards
ANSI/ISEA 105, EN 388
Palm Style
Single Layer
Waterproof
No
Glove Liner Material
Unlined
Includes Finger Fourchettes
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Latex-Free
No
Glove Hand Style
Left and Right
Includes Pull Strap
No
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Full
Includes Red Palm
No
Rope Channel Reinforcement
No
EN 388 Rating
3442C
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Needlestick Level
Not Tested
Anti-Static
No
Water Resistant
No
Lint-Free
No
Reflective Backing
No
High-Visibility
No
Includes ID Panel
No
Reversible
No
Includes Double Palm
No
Silicone-Free
No
EN 388 Impact Rated
No
Brand and Series
BDG Cut-X 99-1-9701
Includes Padded Palm
No
ANSI/ISEA Cut Load
1,000 g
Includes Pinch Point Protection
No
Impact Glove Type
CE Standard
Inspection Glove Type
Hemmed
Anti-Vibration Padding Coverage
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Cuff Color
Black, Gray
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, EN 388 Rating 3442C, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.