Coated Cut-Resistant Gloves, Cut Level A3 , Dipped , Latex , Rough , XL 1 PR

  • Mfr # 99-1-9701-10

  • Zoro # G300892579


product price:  $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9701-10
Zoro #
G300892579
UPC #
063344422723
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9701
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Available
Insulated
No
Thumb Style
Wing
Standards
ANSI/ISEA 105, EN 388
Latex-Free
No
Includes Red Palm
No
Lint-Free
No
Includes Finger Fourchettes
No
EN 388 Rating
3442C
Glove Liner Material
Unlined
Cut-Resistance Coverage
Full
Includes Double Palm
No
Water Resistant
No
Palm Style
Single Layer
High-Visibility
No
Waterproof
No
Rope Channel Reinforcement
No
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Reversible
No
Includes Pinch Point Protection
No
Silicone-Free
No
Reflective Backing
No
ANSI/ISEA Needlestick Level
Not Tested
Brand and Series
BDG Cut-X 99-1-9701
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
1,000 g
Includes Pull Strap
No
Anti-Static
No
Includes Padded Palm
No
EN 388 Impact Rated
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Hand Protection Style
Glove
Impact Glove Type
CE Standard
Inspection Glove Type
Hemmed
Anti-Vibration Padding Coverage
No
Double-Dipped
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Cuff Color
Black, Gray
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Available
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, EN 388 Rating 3442C, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.