Coated Cut-Resistant Gloves, Cut Level A3 , Latex , Rough , S (7) 1 PR
Mfr # 99-1-9701-7-K
Zoro # G101873463
product price: $5.35
/prSold in multiples of 12 for $64.20
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9701-7-K
Zoro #
G101873463
UPC #
063344430612
Country of Origin
China
Dimensions
Glove Size
S (7)
Glove Length
9.5 in
Details
Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9701-K
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Thumb Style
Wing
Glove Lining Material
Unlined
Standards
ANSI/ISEA 105, EN 388
Hand Protection Style
Glove
Silicone-Free
No
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Latex-Free
No
Palm Style
Single Layer
Brand and Series
BDG Cut-X 99-1-9701
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.