Coated Glove, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, 2XS (5) 1 PR

  • Mfr # 99-1-9802-5-K

  • Zoro # G902065111


product price: $1.89
/pr

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9802-5-K
Zoro #
G902065111
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XS (5)
Glove Length
9.25 in
Size- Numeric
5

Details

Item
Coated Glove
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Waterproof
No
Cuff Style
Knit
Glove Coating Color
Black
Latex-Free
No
ANSI/ISEA Cut Level
A1
Insulated
No
Anti-Static
No
Glove Liner Material
Unlined
ANSI/ISEA Impact Level
Not Tested
Glove Hand Style
Left and Right
Glove Material Color
Black
Touchscreen Compatible
No
Oil Resistant
No
EN 388 Rating
4131X
Water Resistant
No
Series
X-Site 99-1-9802
Finger Coverage
Full Finger
Glove Lining Material
Unlined
Knit Material Color
Black
Knit Material
Nylon
Palm Style
Single Layer
Lint-Free
No
Reflective Backing
No
Hand Protection Style
Glove
Reversible
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
200 g
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Materials
Nylon
Palm Coating Material
Polyurethane

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.