Coated Glove, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, 3XL (12) 1 PR

  • Mfr # 99-1-9802-12-K

  • Zoro # G802065112


product price: $1.89
/pr

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9802-12-K
Zoro #
G802065112
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
3XL (12)
Glove Length
9.25 in
Size- Numeric
12

Details

Item
Coated Glove
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Oil Resistant
No
ANSI/ISEA Impact Level
Not Tested
Glove Liner Material
Unlined
Latex-Free
No
Insulated
No
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A1
Series
X-Site 99-1-9802
Finger Coverage
Full Finger
EN 388 Rating
4131X
Anti-Static
No
Water Resistant
No
Waterproof
No
Cuff Style
Knit
Glove Material Color
Black
Knit Material Color
Black
Glove Lining Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Reflective Backing
No
Reversible
No
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Includes Finger Fourchettes
No
Lint-Free
No
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
200 g
Double-Dipped
No
Glove Materials
Nylon
Palm Coating Material
Polyurethane

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.