Coated Glove, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, S (7) 1 PR

  • Mfr # 99-1-9802-7-K

  • Zoro # G401967053


product price: $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9802-7-K
Zoro #
G401967053
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S (7)
Glove Length
9.25 in
Size- Numeric
7

Details

Item
Coated Glove
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Cuff Style
Knit
Series
X-Site 99-1-9802
Glove Material Color
Black
Finger Coverage
Full Finger
Glove Coating Color
Black
Oil Resistant
No
Waterproof
No
Insulated
No
Latex-Free
No
Anti-Static
No
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Cut Level
A1
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Liner Material
Unlined
Water Resistant
No
EN 388 Rating
4131X
Knit Material Color
Black
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No
Reflective Backing
No
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
200 g
Minimum Temperature
Not Rated
Lint-Free
No
Knit Material
Nylon
Includes Finger Fourchettes
No
Reversible
No
Palm Style
Single Layer
Glove Materials
Nylon

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.