Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9629-9-K

  • Zoro # G401844026


product price: $18.19
/pr
Sold in multiples of 12 for $218.28

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9629-9-K
Zoro #
G401844026
UPC #
063344422938
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9629-K
Cuff Style
Knit
Glove Materials
Tungsten HPPE, Nitrile
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
Standards
ANSI
ANSI/ISEA Puncture Level
5
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Puncture Force
150 N
Hand Protection Style
Glove
Glove Lining Material
Unlined
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Knit Material Tungsten HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.