Coated Gloves, Foam Latex, Rough, Palm, Not Rated Abrasion Level, Black, S (7) 1 PR
Mfr # 99-1-9842-7
Zoro # G9758242
product price:Â $4.39
/pr
Sold in multiples of 12 for $52.68
Key Features
Color
Black
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9842-7
Zoro #
G9758242
UPC #
063344296232
Country of Origin
Sri Lanka
Dimensions
Glove Size
S (7)
Thickness
15 ga.
Glove Length
11 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.