Zoro Homepage
This item is Discontinued.
Bdg Seamless Knit Nylon Double Dip Latex Coated, Size XS (6) 99-1-9798-6

Seamless Knit Nylon Double Dip Latex Coated, Size XS (6) (Discontinued)

  • Mfr # 99-1-9798-6
  • Zoro # G9757271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9798-6
Zoro #
G9757271
UPC #
063344366003
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Glove Safety Features
Safety Message
Base Coating Material
Latex
Brand and Series
BDG X-Site 99-1-9798
Glove Materials
Nylon
Latex-Free
No
Reinforcement Coverage
Reinforced Forearm
Series
X-Site 99-1-9798
Base Coating Coverage
3/4
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Knit Material
Nylon
Palm Coating Material
Foam Latex
Color (Knit/Coating)
Black
Material (Thck)
Nylon ( 13 ga )
Coating Texture
Sandy

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Latex, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.