Coated Gloves, Foam Latex, Rough, Palm, Not Rated Abrasion Level, Black, L (9) 1 PR

  • Mfr # 99-1-9842-9

  • Zoro # G9758391


product price:  $4.39
/pr
Sold in multiples of 12 for $52.68

Key Features

Color
Black
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9842-9
Zoro #
G9758391
UPC #
063344296294
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Thickness
15 ga.
Glove Length
11 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
EN 388
Glove Construction
Seamless Knit
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Brand and Series
BDG X-Site 99-1-9842
ANSI/ISEA Cut Level - 2011
1
Glove Safety Features
Safety Message
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Base Coating Coverage
Palm
Latex-Free
No
Series
X-Site 99-1-9842
Reinforcement Coverage
Reinforced Forearm
Touchscreen Compatible
No
Cuff Style
Knit
Glove Coating Color
Black
Anti-Static
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Hand Protection Style
Glove
Knit Material Color
Black
Finger Coverage
Full Finger
Knit Material
Nylon
Minimum Temperature
Not Rated
Double-Dipped
No
Palm Style
Single Layer

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.